Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Fshng Cntr Console, Low or No Bow Rails Inboard 14' 6in. L 85in. W Navy
Mfr # WSVCC1485-NVY
Zoro # G312443967
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Series
Windstorm
Length
14'6"
Width
85"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVCC1485-NVY
- Zoro #
- G312443967
- UPC #
- -
- Country of Origin
- United States
- Color
- Navy
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails Inboard
- Series
- Windstorm
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric