Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Fshng Cntr Console, Low or No Bow Rails Inboard 27' 6in. L 102in. W Red
Mfr # WSVCC27102-RED
Zoro # G812442064
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Length
27'6"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
102"
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVCC27102-RED
- Zoro #
- G812442064
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 27'6"
- Width
- 102"
Details
- Item
- Boat Cover
- Color
- Red
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails Inboard