Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Fshng Cntr Console, Poling Platform w/Outboard 15' 6in. L 96in. W Khaki
Mfr # WSVCCP1596B-KHA
Zoro # G012438614
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Length
15'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Width
96"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVCCP1596B-KHA
- Zoro #
- G012438614
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15'6"
- Width
- 96"
Details
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Khaki
- Series
- Windstorm
- Item
- Boat Cover
- For Use With
- V HULL FISHING - Center Console, Poling Platform w/ Outboard