Windstorm Boat Cover V HULL Fshng Cntr Console, Poling Platform w/Outboard 16' 6in. L 96in. W Black

  • Mfr # WSVCCP1696B-BLK

  • Zoro # G912438561


product price:  $693.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
Length
16'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Width
96"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSVCCP1696B-BLK
Zoro #
G912438561
UPC #
-
Country of Origin
United States

Dimensions

Length
16'6"
Width
96"

Details

Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Color
Black
Item
Boat Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.