Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Fshng Cntr Console, Poling Platform w/Outboard 18' 6in. L 96in. W Red
Mfr # WSVCCP1896B-RED
Zoro # G412439556
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Series
Windstorm
Length
18'6"
Width
96"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVCCP1896B-RED
- Zoro #
- G412439556
- UPC #
- -
- Country of Origin
- United States
- For Use With
- V HULL FISHING - Center Console, Poling Platform w/ Outboard
- Series
- Windstorm
- Item
- Boat Cover
- Color
- Red
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.