
Windstorm Boat Cover V HULL Fshng Cntr Console, Poling Platform w/Outboard 20' 6in. L 96in. W Red
Mfr # WSVCCP2096B-RED
Zoro # G012439390
product price:Â $731.99
/ea
Free Shipping & Returns
Key Features
Width
96"
Series
Windstorm
Length
20'6"
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSVCCP2096B-RED
Zoro #
G012439390
UPC #
-
Country of Origin
United States
Dimensions
Width
96"
Length
20'6"
Details
Series
Windstorm
Item
Boat Cover
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.