Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Fshng Sde Console, Narrow Series w/Outboard 19' 6in. L 92in. W Charcoal
Mfr # WSVFSC1992B-CHL
Zoro # G812440220
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Length
19'6"
For Use With
V HULL FISHING - SIde Console, Narrow Series w/ Outboard
Series
Windstorm
Width
92"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVFSC1992B-CHL
- Zoro #
- G812440220
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 19'6"
- Width
- 92"
Details
- For Use With
- V HULL FISHING - SIde Console, Narrow Series w/ Outboard
- Series
- Windstorm
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Charcoal