Windstorm Boat Cover V HULL RUNABOUT Low or No Bow Rails Inboard 26' 6in. L 102in. W Navy

  • Mfr # WSVR26102-NVY

  • Zoro # G411235760


product price:  $595.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
26'6"
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Width
102"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSVR26102-NVY
Zoro #
G411235760
UPC #
692089112332
Country of Origin
China

Dimensions

Length
26'6"
Width
102"

Details

Color
Navy
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Series
Windstorm

Description

WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products