This item is Discontinued.

This item is Discontinued.
Windstorm Boat Cover V HULL RUNABOUT Ski Tower Inboard 22' 6in. L 102in. W Green (Discontinued)
Mfr #
WSVSKT22102-HTR
Zoro #
G012439338
Country of Origin United States
Category Watercraft Tops, Covers & Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVSKT22102-HTR
- Zoro #
- G012439338
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 102"
- Length
- 22'6"
Details
- Color
- Green
- Series
- Windstorm
- For Use With
- V HULL RUNABOUT - Ski Tower Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.