
Windstorm Boat Cover V HULL RUNABOUT Ski Tower Inboard 23' 6in. L 102in. W Red
Mfr # WSVSKT23102-RED
Zoro # G412440125
product price:Â $626.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Length
23'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Width
102"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSVSKT23102-RED
Zoro #
G412440125
UPC #
-
Country of Origin
United States
Dimensions
Length
23'6"
Width
102"
Details
Color
Red
Series
Windstorm
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.