Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL RUNABOUT Ski Tower Inboard 23' 6in. L 102in. W Navy
Mfr # WSVSKT23102-NVY
Zoro # G412440217
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Length
23'6"
Width
102"
Series
Windstorm
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVSKT23102-NVY
- Zoro #
- G412440217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 23'6"
- Width
- 102"
Details
- Color
- Navy
- Series
- Windstorm
- For Use With
- V HULL RUNABOUT - Ski Tower Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover