Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL RUNABOUT Ski Tower Inboard 24' 6in. L 102in. W Khaki
- Mfr # WSVSKT24102-KHA
- Zoro # G312440188
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Series
Windstorm
Length
24'6"
Width
102"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVSKT24102-KHA
- Zoro #
- G312440188
- UPC #
- -
- Country of Origin
- United States
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- V HULL RUNABOUT - Ski Tower Inboard
- Item
- Boat Cover
- Series
- Windstorm
- Color
- Khaki
Dimensions
- Length
- 24'6"
- Width
- 102"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.