Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL RUNABOUT Ski Tower w/Outboard 22' 6in. L 102in. W Royal
- Mfr # WSVSKT22102B-RYL
- Zoro # G512440483
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Length
22'6"
For Use With
V HULL RUNABOUT - Ski Tower w/ Outboard
Series
Windstorm
Width
102"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVSKT22102B-RYL
- Zoro #
- G512440483
- UPC #
- -
- Country of Origin
- United States
- Item
- Boat Cover
- For Use With
- V HULL RUNABOUT - Ski Tower w/ Outboard
- Color
- Royal
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric