Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL RUNABOUT Ski Tower w/Outboard 24' 6in. L 102in. W Khaki
- Mfr # WSVSKT24102B-KHA
- Zoro # G012441225
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Length
24'6"
For Use With
V HULL RUNABOUT - Ski Tower w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Width
102"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVSKT24102B-KHA
- Zoro #
- G012441225
- UPC #
- -
- Country of Origin
- United States
- For Use With
- V HULL RUNABOUT - Ski Tower w/ Outboard
- Item
- Boat Cover
- Color
- Khaki
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm