
Windstorm Boat Cvr V HULL Cntr Cnsl, Low or No Bow Rails w/Outboard 16' 6in. L 90in. W Charcoal
Mfr # WSVCC1690B-CHL
Zoro # G512436448
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
Length
16'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Width
90"
Series
Windstorm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSVCC1690B-CHL
Zoro #
G512436448
UPC #
-
Country of Origin
United States
Dimensions
Length
16'6"
Width
90"
Details
Item
Boat Cover
Color
Charcoal
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.