Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cvr V HULL Cntr Cnsl, Low or No Bow Rails w/Outboard 21' 6in. L 102in. W Charcoal
Mfr # WSVCC21102B-CHL
Zoro # G712439317
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
102"
Series
Windstorm
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Length
21'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVCC21102B-CHL
- Zoro #
- G712439317
- UPC #
- -
- Country of Origin
- United States
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- Series
- Windstorm
- Color
- Charcoal
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard