5in Standard Duty, Epoxy Fiberglass Backing Plate, .040in Thick, Formed 2 Degrees, 7/8in Center Hole

  • Mfr # 4405

  • Zoro # G908665858


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Disc Dia.
7/8 in
Abrasive Material
Fiberglass
Color
Yellow
Back Mounting Size
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4405
Zoro #
G908665858
UPC #
085052500876
Country of Origin
United States

Dimensions

Disc Dia.
7/8 in
Back Mounting Size
4.75 in

Details

Abrasive Material
Fiberglass
Color
Yellow

Description

Industry's safest backing plates for grinding. Superior quality & unaffected by heat. Must use as stacked set, at least two sizes, one behind the other. Failure to do so will limit the life of the plates. Never use a backing plate without without first inspecting it for signs of irregularities such as fracture, excessive wear, nicks, or cuts at the edge or center hole. Do not exceed maximum of 6,000 RPM. Always wear safety glasses, face shield, and heavy gloves when grinding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.