1.44in X 15in X .125in Black Handle Grip, Vinyl Foam

  • Mfr # 100333

  • Zoro # G209011576


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Material
Foam
Color
Black
Inside Dia.
1.44 in
Finish
Textured
Wall Thickness
.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100333
Zoro #
G209011576
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.44 in
Wall Thickness
.125 in
Length
15 in

Details

Item
Handle Grips
Material
Foam
Color
Black
Finish
Textured

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.