
1/8in X 3/16in X 3in X .150in Rectangle, Black Handle Grip, Vinyl Foam
Mfr # 100010
Zoro # G109011560
product price: $0.43
/ea
Sold in multiples of 24 for $10.32
Key Features
Material
Foam
Color
Black
Inside Dia.
0.125 in x 0.187 in
Length
3 in
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100010
Zoro #
G109011560
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.125 in x 0.187 in
Length
3 in
Wall Thickness
.150 in
Details
Item
Handle Grips
Material
Foam
Color
Black
Finish
Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.