
2.75in X 15.75in Hand Sander, Wood Handle, Aluminum Base, Fully Molded, PSA
Mfr # 1400
Zoro # G409011567
product price: $26.99
/eaKey Features
Size
15.75 in
Feature
Fully Molded
Type
PSA
Handle Type
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400
Zoro #
G409011567
UPC #
850525008728
Country of Origin
United States
Dimensions
Size
15.75 in
Details
Item
Hand Sander
Feature
Fully Molded
Type
PSA
Handle Type
Wood
Description
Quality Eastern Hardwood Handle, Molded Bonded Shoe, Accepts Clip-Type or PSA Paper, Spring Steel Clips are easy to operate & are positive locking, High Strength Aluminum Alloy Base - stays flat, Cushioned Sanding Surface, Protected Edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.