Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.75in X 9.5in Hand Sander, Wood Handle, Aluminum Base, Fully Molded, PSA

  • Mfr # 1411

  • Zoro # G409011536


product price: $23.99
/ea

Key Features

Size
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1411
Zoro #
G409011536
UPC #
850525008742
Country of Origin
United States

Dimensions

Size
9.5 in

Description

Quality Eastern Hardwood Handle, Molded Bonded Shoe, Accepts Clip-Type or PSA Paper, Spring Steel Clips are easy to operate & are positive locking, High Strength Aluminum Alloy Base - stays flat, Cushioned Sanding Surface, Protected Edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.