
6in Hook and Loop Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing
Mfr # 6636K
Zoro # G009017006
product price: $21.99
/eaKey Features
Back Mounting Size
6 in
Color
Black
Width
6 in
Length
6 in
Material
Vinyl Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6636K
Zoro #
G009017006
UPC #
850525008674
Country of Origin
United States
Dimensions
Back Mounting Size
6 in
Width
6 in
Length
6 in
Details
Color
Black
Material
Vinyl Rubber
Description
This pad is softer and suggested for use with fine abrasives for true finish sanding. Not recommended for heavy-duty production applications. 5/16 - 24 Thread, Tapered Edge, Epoxy Glass Backing, Fin Grit Abrasive 180+. Use with hook and loop sandpaper. 10,000 RPM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.