
.940in X 5in X .125in Black Handle Tube, Vinyl Form
Mfr # 100205
Zoro # G009011554
product price: $1.69
/eaSold in multiples of 6 for $10.14
Key Features
Material
Foam
Color
Black
Inside Dia.
0.94 in
Length
5 in
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100205
Zoro #
G009011554
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.94 in
Length
5 in
Wall Thickness
.125 in
Details
Item
Handle Grips
Material
Foam
Color
Black
Finish
Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.