Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Furniture Ruffluv Large Pet Crate End Table - Cappuccino

  • Mfr # 492402

  • Zoro # G615833489


product price: $306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492402
Zoro #
G615833489
UPC #
817394020640
Country of Origin
China

Description

The Ruffluv Pet Crate is designed to double as a safe cozy enclosure for your pet and as a decorative piece of furniture to go alongside a sofa or anywhere in your home. This pet crate is constructed of 100% solid wood for extra strength and durability. The open slats that surround the crate allow maximum ventilation for your pet. The slats feature mortise and tenon construction for added strength and durability. The Ruffluv Pet Crate is easily combine with your homes decor. The multi-step protective finish cleans easily with a damp cloth. The inner floor is protected with a rubberized coating in order to minimize liquid absorption and make for easy clean up. In addition the Ruffluv Pet Crate features a wraparound door that swings open completely to the side of the crate allowing optimal use of space and maximum access to your pet. The door can be set up on either side for left or right side door opening. The decorative sturdy steel door latch allows you to safely confine your pet when needed. Features -Ruffluv Large Pet Crate End Table -Made of 100% solid wood - no use of particle board or MDF! -Wrap around swing door that closes completely to side of crate can be set up on either side -Decorative steel door latch -Inner floor protected by rubberized coating to minimize liquid absorption and allow easy clean up -Comes with four floor protectors to prevent scratches to floor and lift crate off floor Specifications - Color: Cappuccino - Size: Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.