Zoro Homepage
This item is Discontinued.
Efi EFI 5000.9995 Nest - Cam Indoor Security Camera - Black & Silver 5000.9995

EFI 5000.9995 Nest - Cam Indoor Security Camera - Black & Silver (Discontinued)

  • Mfr # 5000.9995
  • Zoro # G304060158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000.9995
Zoro #
G304060158
UPC #
-
Country of Origin
China

Description

Keep a vigilant eye on your home to monitor for intruders, or to simply keep tabs on your kids or pets with this indoor-use camera. Night vision lets you see in the dark and the Nest app notifies you when the camera detects motion or sound. You can even stream live HD video to your iOS or Android device 24/7 for remote monitoring and archive recorded footage.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Nest - Cam Indoor Security Camera - Black & Silver
Specifications
  • Color: Black & Silver
  • Camera Connectivity: Wireless
  • Storage Type: Cloud
  • Indoor Or Outdoor Use: Indoor
  • Audio Communication: 2-way
  • Camera Power Source: Plug-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.