Shop EGA

66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # Z022
  • Zoro # G7266612

product price: 
$
331.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
2.5 ft
Number of Steps
3
Platform Depth
14 in
Platform Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z022
Zoro #
G7266612
UPC #
-
Country of Origin
United States
Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
3
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Handrails Included
Yes
Assembled/Unassembled
Assembled
Rear Exit
No
Ladder Tread
Perforated
Color
Gray
Standards
OSHA Compliant
Ladder Actuation
Weight Activated Step Lock
Climbing Angle
50 Degrees
Finish
Painted
Series
Series Z
Assembly
Assembled
Casters Included
(4) Swivel
Load Capacity - Maximum
450 lb
Weight
42 lb
Tread Type
Perforated
Folding
Not Foldable
Handrail Type
Double Handrails
Locking Mechanism
Weight-Actuated Step Lock
Includes Handrails
Handrails Included
Number of Shelves
0
Ladder Type
Rolling Ladder
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Platform Height
2.5 ft
Platform Depth
14 in
Platform Width
24 in
Overall Height
66 in
Bottom Width
28 in
Base Depth
34 in
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
34 in
Base Length
34 in
Base Width
28 in
Reach Height - Maximum
9 ft
Caster Diameter
3 in

Description

Rolling Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.5 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 34 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Painted, Color Gray, Standards OSHA Compliant, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.