Shop EGA
Additional $470.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity
- Mfr # F008
- Zoro # G2122639
product price:Â
$
585.99
/ea
Key Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
14 in
Platform Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F008
- Zoro #
- G2122639
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Height
- 50 in
- Platform Depth
- 14 in
- Platform Width
- 17 in
- Overall Height
- 80 in
- Bottom Width
- 23 in
- Base Depth
- 42 in
- Step Width
- 17 in
- Step Depth
- 7 in
- Handrail Height
- 2.5 ft
- Overall Depth
- 50 in
- Base Width
- 23 in
- Reach Height - Maximum
- 10.8 ft
- Caster Diameter
- 3 in
- Base Length
- 42 in
Description
Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 17 in, Bottom Width 23 in, Base Depth 42 in, Climbing Angle 60 Degrees , Step Depth 7 in, Step Width 17 in, Ladder Actuation Weight Activated Step Lock, Finish Painted, Color Beige, Standards OSHA Compliant, Rear Exit No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.