Shop EGA

90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # F009-B
  • Zoro # G2116235

product price: 
$
687.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
14 in
Platform Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F009-B
Zoro #
G2116235
UPC #
-
Country of Origin
United States
Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Climbing Angle
60 Degrees
Ladder Tread
Antislip Vinyl
Finish
Painted
Rear Exit
No
Ladder Actuation
Weight Activated Step Lock
Standards
OSHA Compliant
Handrails Included
Yes
Color
Blue
Assembled/Unassembled
Assembled
Series
Series F
Assembly
Assembled
Locking Mechanism
Spring-Loaded Casters
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Tread Type
Antislip
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Folding
Not Foldable
Number of Shelves
0
Casters Included
(4) Swivel
Weight
82 lb

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3.6 ft, Overall Height 7.5 ft, Number of Steps 6, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 17 in, Bottom Width 31 in, Base Depth 49 in, Climbing Angle 60 Degrees , Step Depth 7 in, Step Width 17 in, Ladder Actuation Weight Activated Step Lock, Finish Painted, Color Blue, Standards OSHA Compliant, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.