Shop EGA
Additional $550.00 delivery surcharge applies per item.
See details
See all product information
Create Account
90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity
- Mfr # F009-BL
- Zoro # G2122605
product price:Â
$
687.99
/ea
Key Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
14 in
Platform Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F009-BL
- Zoro #
- G2122605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Height
- 60 in
- Platform Depth
- 14 in
- Platform Width
- 24 in
- Overall Height
- 90 in
- Bottom Width
- 31 in
- Base Depth
- 49 in
- Handrail Height
- 2.5 ft
- Step Width
- 17 in
- Step Depth
- 7 in
- Overall Depth
- 57 in
- Caster Diameter
- 3 in
- Base Width
- 31 in
- Reach Height - Maximum
- 11.6 ft
- Base Length
- 49 in
Description
Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.5 ft, Number of Steps 6, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 17 in, Bottom Width 31 in, Base Depth 49 in, Climbing Angle 60 Degrees , Step Depth 7 in, Step Width 17 in, Ladder Actuation Weight Activated Step Lock, Finish Painted, Color Black, Standards OSHA Compliant, Rear Exit No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.