Shop EGA PRODUCTS
See all product information
Create Account
10" Overall H, Office Ladder, 60Deg Rise (Square Tube), 1 Steps, Vinyl Finish, 450 lb. Load Capacity
- Mfr # F001
- Zoro # G0909560
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
450 lb.
Number of Steps
1
Overall Height
10"
Overall Width
22 in
Top Step Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F001
- Zoro #
- G0909560
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 10"
- Overall Width
- 22 in
- Top Step Height
- 10 in
- Step Width
- 16 in
Details
- Item
- Office Ladder, 60Deg Rise (Square Tube)
- Load Capacity
- 450 lb.
- Number of Steps
- 1
- Standards
- Osha
- Finish
- Vinyl
- Net Weight
- 21 lb.
- Item - Fixed Ladders
- Office Ladders
Description
Office Ladder, 60Deg Rise (Square Tube)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.