Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Stainless Steel

  • Mfr # SCG-N-S

  • Zoro # G0722450


product price:  $774.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless steel
Ladder Tread
Angled Steps
Standards
Osha
Item - Fixed Ladders
Safety Gate
Overall Width
16" to 26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCG-N-S
Zoro #
G0722450
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16" to 26"

Details

Item
Self Closing Swing Gate
Finish
Stainless steel
Ladder Tread
Angled Steps
Standards
Osha
Item - Fixed Ladders
Safety Gate

Description

Self Closing Swing Gate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.