Shop EGA

6.7 ft H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # F008-G
  • Zoro # G4062563

product price: 
$
775.99
/ea
Additional $655.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
4.2 ft
Number of Steps
5
Platform Depth
14 in
Platform Width
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F008-G
Zoro #
G4062563
UPC #
-
Country of Origin
United States
Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
5
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Handrails Included
Yes
Finish
Painted
Ladder Actuation
Weight Activated Step Lock
Ladder Tread
Antislip Vinyl
Color
Gray
Assembled/Unassembled
Assembled
Standards
OSHA Compliant
Climbing Angle
60 Degrees
Rear Exit
No
Series
Series F
Tread Type
Antislip
Assembly
Assembled
Weight
77 lb
Locking Mechanism
Spring-Loaded Casters
Number of Shelves
0
Folding
Not Foldable
Casters Included
(4) Swivel
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 16 in, Bottom Width 23 in, Base Depth 42 in, Climbing Angle 60 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Painted, Color Gray, Standards OSHA Compliant, Rear Exit No

Ratings & reviews