Shop EGA
Additional $625.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6.7 ft H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity
- Mfr # F008-BL
- Zoro # G2122620
product price:Â
$
740.99
/ea
Key Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
4.2 ft
Number of Steps
5
Platform Depth
14 in
Platform Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F008-BL
- Zoro #
- G2122620
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Height
- 4.2 ft
- Platform Depth
- 14 in
- Platform Width
- 16 in
- Overall Height
- 6.7 ft
- Bottom Width
- 23 in
- Base Depth
- 42 in
- Handrail Height
- 2.5 ft
- Step Width
- 16 in
- Step Depth
- 7 in
- Overall Depth
- 50 in
- Reach Height - Maximum
- 10.8 ft
- Base Length
- 42 in
- Caster Diameter
- 3 in
- Base Width
- 23 in
Description
Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 16 in, Bottom Width 23 in, Base Depth 42 in, Climbing Angle 60 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Painted, Color Black, Standards OSHA Compliant, Rear Exit No