Zoro Homepage

Solid Sheet Steel Pallet Rack Decking Die Shelf, 42"D x 46"W, PR

  • Mfr # M25DS-4246-LD

  • Zoro # G8065270


product price: $225.99
/pr
Free Shipping & Returns

Key Features

Load Capacity
2500 lb.
Material
Steel
Width
46"
Depth
42"
Height
7 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M25DS-4246-LD
Zoro #
G8065270
UPC #
07440042283253
Country of Origin
United States

Dimensions

Width
46"
Depth
42"
Height
7 ft.

Details

Load Capacity
2500 lb.
Material
Steel
Item
Die Shelves

Description

1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.