SaniNapkinDispenser, 6.775"H, 40Cap, PC
- Mfr # 301
- Zoro # G214186528
product price:Â
$
18.69
/ea
Key Features
Material
Polycarbonate
Color
Black
Operation Type
Coin Free
Tampon Capacity
0
Sanitary Napkin Capacity
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301
- Zoro #
- G214186528
- UPC #
- 00860010525913
- Country of Origin
- China
Dimensions
- Overall Width
- 3 1/2 in
- Overall Height
- 6 3/4 in
- Overall Depth
- 3 1/2 in
Details
- Item
- Sanitary Napkin Dispenser
- Material
- Polycarbonate
- Color
- Black
- Operation Type
- Coin Free
- Tampon Capacity
- 0
- Sanitary Napkin Capacity
- 40
- Product Type
- Sanitary Napkin Dispenser
- Finish
- Matte
- Compatible with Manufacturer Model Number
- 1101, 3103
- Compatible Manufacturer Model Number
- 1101, 3103
- Compatible with Manufacturer Model No.
- 1101, 3103
- Compatible with Mfr. Model No.
- 1101, 3103
- For Use with Mfr Model Number
- 1101, 3103
- Compatible Manufacturer Part Number
- 1101, 3103
- For Use With Mfr. Model Number
- 1101, 3103
- Compatible Pump Manufacturer Part Number
- 1101, 3103
- Compatible Mfr. Model Number
- 1101, 3103
- For Manufacturer Part Number
- 1101, 3103
- Compatible with Mfr. Model Number
- 1101, 3103
- Shell Material
- Polycarbonate
- Wire Color
- Black
Description
Sanitary Napkin Dispenser, Color Black, Operation Type Coin Free, Compatible with Manufacturer Model Number 1101, 3103, Material Polycarbonate, Finish Matte, Sanitary Napkin Capacity 40, Includes Not Applicable, Tampon Capacity 0, Overall Height 6 3/4 in, Overall Width 3 1/2 in, Overall Depth 3 1/2 in, Product Type Sanitary Napkin Dispenser, Compatible Grainger Part Number 824W82, 824W85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.