Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Napkin Dispenser, SS, Silver

  • Mfr # 302

  • Zoro # G314186534


product price: $43.99
/ea

Key Features

Material
Stainless Steel
Color
Silver
Operation Type
Coin Free
Sanitary Napkin Capacity
40
Overall Depth
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302
Zoro #
G314186534
UPC #
00860010525937
Country of Origin
China

Dimensions

Overall Depth
3 1/2 in
Overall Height
6 3/4 in
Overall Width
3 1/2 in

Details

Item
Sanitary Napkin Dispenser
Material
Stainless Steel
Color
Silver
Operation Type
Coin Free
Sanitary Napkin Capacity
40
Compatible with Manufacturer Model Number
1101, 3103
Finish
Polished
Product Type
Sanitary Napkin Dispenser
Compatible Manufacturer Model Number
1101, 3103
Compatible with Manufacturer Model No.
1101, 3103
Compatible with Mfr. Model No.
1101, 3103
For Use with Mfr Model Number
1101, 3103
Compatible Manufacturer Part Number
1101, 3103
For Use With Mfr. Model Number
1101, 3103
Compatible Pump Manufacturer Part Number
1101, 3103
Compatible Mfr. Model Number
1101, 3103

Description

Sanitary Napkin Dispenser, Color Silver, Operation Type Coin Free, Compatible with Manufacturer Model Number 1101, 3103, Material Stainless Steel, Finish Polished, Sanitary Napkin Capacity 40, Includes Not Applicable, Tampon Capacity Not Applicable, Overall Height 6 3/4 in, Overall Width 3 1/2 in, Overall Depth 3 1/2 in, Product Type Sanitary Napkin Dispenser, Compatible with Grainger Part Number 824W82, 824W85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.