Zoro Homepage

Sanitary Napkins, Regular Absorption, PK40

  • Mfr # 2101

  • Zoro # G416045647


product price: $12.55
/pk 40, $0.31/ea

Key Features

Material
FSC-Certified Cellulose Fibers, Polyethylene, Polypropylene, Sodium Polyacrylate
Width
4 in
Vendible
No
Length
9 in
Number of Pads per Roll
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101
Zoro #
G416045647
UPC #
00860010525999
Country of Origin
India

Dimensions

Width
4 in
Length
9 in

Details

Item
Sanitary Napkin
Material
FSC-Certified Cellulose Fibers, Polyethylene, Polypropylene, Sodium Polyacrylate
Vendible
No
Number of Pads per Roll
40
Product Type
Sanitary Napkins
Features
Comfortable Topsheet, Thin and Absorbent
Absorption Level
Regular

Description

Sanitary Napkin, Absorption Level Regular, Features Comfortable Topsheet, Thin and Absorbent, Product Type Sanitary Napkins, Vendible No, Length 9 in, Width 4 in, Material FSC-Certified Cellulose Fibers, Polyethylene, Polypropylene, Sodium Polyacrylate, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.