Zoro Homepage

4th Gen Smart Padlock - Bluetooth and NFC, Long shackle

  • Mfr # 5-02202-94

  • Zoro # G507167869


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Electronic Lock Technology
Bluetooth & NFC
Shackle Dia.
1/3"
Shackle Height
2 3/5"
Shackle Width
1 1/2"
Body Thickness
1 3/10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-02202-94
Zoro #
G507167869
UPC #
-
Country of Origin
Indonesia

Dimensions

Shackle Dia.
1/3"
Shackle Height
2 3/5"
Shackle Width
1 1/2"
Body Thickness
1 3/10"
Body Height
4 4/5"
Body Width
2"

Details

Electronic Lock Technology
Bluetooth & NFC
Weather Resistant
Water-resistant IP45

Description

eGeeTouch is a smart lock brand that keeps getting smarter As dedicated to relentlessly improve, with the launch of our 4th Generation Smart Padlock, eGeeTouch has gotten yet another power boost We proudly feature this patented smart lock technology in a new WEATHERPROOF, FREEZEPROOF and CORROSION RESISTANT form significantly upgraded from its predecessor Its rugged design, tailored especially to meet the need for OUTDOOR use Inside its tough metal casing, we also added in a RECHARGABLE battery ensuring that it's tamper proof and long lasting For over a decade, as the world's pioneer smart padlock, we were granted with design and utility patents from the US, Europe and Asia region eGeeTouch Smart Locking Devices are embedded with stateoftheart proximity wireless intelligent access security and cloudbased remote authorization technologies that resolves many securityflaw disadvantages associated with using conventional mechanical locks, such as KEY PICKING KEY BUMPING KEY FEATURES1 UPDATED 2022 UPGRADED 4th GEN VERSION OPTIMISED for Outdoor use with IMPROVED Water Freeze Proofing IP45 CORROSIONResistant Pass Highest Grade 6 ASTM salttest from 3rd GEN model ONETOUCH Power Button to Activate BOTH Bluetooth NFC Modes SUPPORT CONSUMER app FREE COMMERCIAL Solution PAID with Enterprisegrade Mobile App WebBased Intelligent Access Management IAM Software 2 SMART, KEYLESS HIGH SECURITY No Key needed, No Combination Code to remember No tiny digitwheels to dial No more messing with lots of physical keys Millions of user set encrypted IDs with AESencrypted security 3 PATENTED MULTIPLE ACCESS METHODS Provide GREAT flexibility convenience with choices to unlock with your smartphone, NFC FobsTags or smartwatches and more GRANT MANAGE users with smartphone access and multiple accesses with NFC FobsTags Up to 20 fobs for Consumer App and Up to 200 fobs for Commercial Solution No Fingerprint Access Available 4 AUDIT TRAILS ACCESS MANAGEMENT Track Trace WHO, WHEN WHERE accesses made Remotely GRANT REVOKE Access OneTime, Timed Permanent Unlock ADVANCEDPROFESSIONAL features with COMMERCIAL Solution PAID to manage LARGE number of users and padlocks GREAT for gates, doors, SchoolGym lockers, SelfStorage rental facilities, etc 5 RECHARGEABLE battery Last up to 7,000 Lockunlock cycles perFULL charge or over 2 years of battery life based on 3 cycles per day usage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.