Zoro Homepage

5th Gen Smart Padlock - Outdoor with Bluetooth and NFC, Short shackle, PK2

  • Mfr # 5-02501-94-2

  • Zoro # G710877678


product price: $157.99
/pk 2, $79.00/ea
Free Shipping & Returns

Key Features

Electronic Lock Technology
Bluetooth & NFC
Shackle Material
Hardened Steel
Body Material
Zinc
Shackle Dia.
5/16"
Shackle Height
1.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-02501-94-2
Zoro #
G710877678
UPC #
-
Country of Origin
Indonesia

Dimensions

Shackle Dia.
5/16"
Shackle Height
1.2"
Shackle Width
1 7/16"
Body Thickness
1.3"
Body Height
3.46"
Body Width
2"

Details

Electronic Lock Technology
Bluetooth & NFC
Shackle Material
Hardened Steel
Body Material
Zinc
Shackle Configuration
Short Shackle
Weather Resistant
Waterproof IP66
Includes
1 NFC Fob; 2 Units
Color
Satin Silver

Description

eGeeTouch is a smart lock brand that keeps getting SMARTER. NEWLY launched in 2023, eGeeTouch 5th Generation Smart Padlock just gotten even BETTER with the following UPGRADES; IMPROVED Waterproofing Capabilities to IP66 Rating for BOTH OUTDOOR & INDOOR Use, USB Type-C connection IMPROVED Waterproofing & FASTER connection speed, EXTENDED Battery Life with IMPROVED Battery Management, among others. ALL other GREAT features from its predecessors such as FREEZE-PROOF, CORROSION RESISTANT, rugged design, Tough metal casing, RECHARGABLE battery, etc are kept and optimized ensuring that this model OUTPERFORM it's predecessor by a CLEAR Margin. For over a decade, as the world's pioneer smart padlock, we were granted with design and utility patents from the US, Europe and Asia region. eGeeTouch Smart Locking Devices are embedded with state-of-the-art proximity wireless intelligent access security and cloud-based remote authorization technologies; that resolves many security-flaw disadvantages associated with using conventional mechanical locks, such as KEY PICKING & KEY BUMPING. eGeeTouch smartlocks are particularly useful for MULTIPLE USER ACCESS, providing immense CONVENIENCE no face-to-face contact is required - no physical key and TRACEABILITY unmatched by any conventional mechanical keyed/combination padlocks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.