Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Mini Padlock, Heavy Duty - Silver

  • Mfr # 5-05305-94

  • Zoro # G007167871


product price: $58.85
/ea

Key Features

Electronic Lock Technology
Bluetooth & Directional Code
Body Material
Zinc Alloy-Corrosion Resistance (pass ASTM highest grade 6 salt-test)
Shackle Dia.
0.24"
Shackle Height
1 1/2"
Shackle Width
1 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-05305-94
Zoro #
G007167871
UPC #
-
Country of Origin
Indonesia

Dimensions

Shackle Dia.
0.24"
Shackle Height
1 1/2"
Shackle Width
1 1/4"
Body Thickness
0.94"
Body Height
3 5/8"
Body Width
1 3/4"

Details

Electronic Lock Technology
Bluetooth & Directional Code
Body Material
Zinc Alloy-Corrosion Resistance (pass ASTM highest grade 6 salt-test)
Weather Resistant
Water-resistant IP44

Description

Patented eGeeTouch Smart Mini Padlock is another generic version of our awardwinning innovation built with Bluetooth and access codes for both INDOOR and OUTDOOR usage It has a smaller METAL BODY SIZE and smaller HARDEN STEEL SHACKLE DIAMETER to accommodate smaller hole sizes of various hasps and stapleseGeeTouch Smart Mini lock is embedded with STATEOFART DUAL intelligent proximity remote authorization technologies that delivers unprecedented MULTIPLE LEVELS of highsecurity ASSIGNMENT, REVOKING, NOTIFICATIONS, and TRACKING of users accesses functions unmatched by any traditional keyedcombination padlocksKEY FEATURES1 COMPACT DURABLE Come in small METAL BODY and HARDENED STEEL SHACKLE Diamenter GREAT for SchoolGym Lockers, Cabinets, Bike, etc with smaller hole sizes of various hasps and staples 2 IMPROVE PRODUCTIVITY LOWER COSTS No More TEDIOUS TIMECONSUMING manual multiple ACCESS authorization TRACING processes Remotely ASSIGN and REVOKE OneTime, Scheduled or Permanent users accesses TRACE access record on WHO, WHEN and WHERE from ANYWHERE and at ANYTIME with mobile app or webbased software 3 Allows MULTIPLE LAYERS of Authorization or Approval on a SINGLE Padlock Up to 8 layers 4 FREE MOBILE APP PAID COMMERCIAL Solution FREE Consumer App version provide only basic functions for smaller number of userslocks PAID COMMERCIALENTERPRISE solution comes with Enterprisegrade Mobile App WebBased Intelligent Access Management IAM Software and ADVANCEDPROFESSIONAL Features to manage LARGE number of userslocks5 RECHARGEABLE Battery Last up to 2,000 Lockunlock cycles perFULL charge or over 2 years of battery life based on 3 cycles per day usage Standard USB 20SPECIFICATIONS1 Operating System iOS and Android 2 Wireless Access Technology Bluetooth Directional Code up to 80 programmable codes 3 Body Material Zinc Alloy 4 Shackle Material Hardened Steel 5 Corrosion Resistance Pass ASTM Grade6 SaltTest, Highest Grade 6 Water Resistant IP Rating IP44 7 Power SupplyBattery Rechargeable Lithium Ion USB 20 8 Weight 155g 9 Overall Dimension 1 34 x 094 x 3 58 10 Shackle Dimension Length1 12, Width1 14, Diameter 024 11 Operating Temp 4 degF to 140 degF or 20 degC 60 degC 12 Support COMMERCIAL Solution PAID with Enterprisegrade Mobile App WebBased Intelligent Access Management IAM Software

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.