Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart NFC Key Fobs, Pack of 20

  • Mfr # 5-NFC-2020SF

  • Zoro # G507167883


product price: $95.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-NFC-2020SF
Zoro #
G507167883
UPC #
-
Country of Origin
Indonesia

Description

eGeeTouch is the smart lock that keeps getting smarter the LATEST eGeeTouch FREE App enables users to register up to 20 NFC fobs per lock and COMMERCIAL PAID App up to 200 NFC fobs in one single smartlock in addition to unlimited numbers of smartphones access depending on your subscription package A Webbased Intelligent Access Management Software is also included in the subscription package to allow Administrators to ASSIGN, SET, REVOKE access and TRACK user's historical accesses on those smartlocks from ANYWHERE, at ANYTIMEOur HIGH SECURITY SYSTEM with advanced NFC Technology is specifically developed to replace oldfashioned keyed padlocks that are vulnerable to risk of keypickingbumping and Cumbersome when a loststolen key requires changing the entire lock and all keys must be changed and rekeyedUsers may CHOOSE any COMBINATION of using smartphones andor NFC Fobs, Cards, Wristbands, etc to gain access to these smartlocks Allowing a SMOOTH transition from OldFashioned keyed padlocks to the NEW eGeeTouch Smartlocks especially for many OldTimers who often prefer to use fobs instead of smartphones but willing to give up conventional keysWith eGeeTouch Smart NFC Access, you'll NEVER NEEDED to go all the way to a physical store to DUPLICATE KEYS Simply PROGRAMREGISTER your fobs to any specific locks using eGeeTouch Manager App on your own and at the COMFORT of your home or office When a fob get lost, simply DELETE it from app Access for the Deleted Fobs will be REMOVED entirelyKEY FEATURES1 LIGHTWEIGHT WATERPROOF In the size of a coin, carry them anywhere for a swim, gym, etc as alternative backup key in place of using smartphone2 PROGRAMMABLE Easy to ADD or REGISTER by your own with via eGeeTouch Mobile App Up to 20 Fobs for FREE Consumer App Up to 200 Fobs for PAID Commercial App 3 SECURITY PEACEofMIND When a fob get lost, simply delete it from app Access for the Deleted Fobs will be REMOVED and can NO LONGER be used 4 COMPATIBLE with ALL eGeeTouch Smart Padlock, Luggage Locks and Travel Locks 5 GREAT FOR COMMERCIAL APPLICATIONS For large numbers of users, Assign up to 200 fobstags to access a SINGLE padlock ASSIGN, REVOKE, TRACK Access, etc for LARGE number of users Require GeeTouch COMMERCIAL Solution PAID with Enterprisegrade Mobile App WebBased Intelligent Access Management IAM Software

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.