Zoro Homepage

Smart Travel Padlock BLACK, Patented DUAL Access NFC+BT, TSA Compliant, Tracking, iOS/Android

  • Mfr # 5-01000-99

  • Zoro # G806631412


product price: $18.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-01000-99
Zoro #
G806631412
UPC #
-
Country of Origin
Indonesia

Description

The Award-winning eGeetouch patented Smart Travel Padlock is developed to replace the 'outdated' and cumbersome conventional mechanical locks. This world's-first eGeeTouch's smart travel locks requires NO KEY, NO DIGIT-WHEELS DAILLING and NO CODE-REMEMBERING, hence no fuss for safeguarding your luggage, which unmatched by any ordinary lock. Simply pair with a Bluetooth smartphone (iOS or Android) using eGeeTouch Manager App or tap a programmable eGeeTouch Smart NFC Fobs/Tags/Cards/Wristbands to secure and unlock luggage. Some models even have Proximity Tracking features to notify you in the event you are leaving your luggage behind unintentionally. eGeeTouch work for both Apple (iOS) and Android's smartphones. A built-in TSA accepted key lock for US airports is also included.
KEY FEATURES:
1. World's-1st & HASSLE-FREE: Safeguard your Luggage Hassle-Free with a Smart Travel Padlock that needs NO KEY, NO CODE to remember & NO TINY 3-DIGIT DIALS to fiddle.
2. PROXIMITY TRACKING: Alert you when you left your bags or luggage behind
3. TSA ACCEPTED: So your luggage lock will NOT get damaged during inspection in airports
4. HIGHLY SECURED & PEACE-of-MIND: Millions of user set encrypted IDs, securing your valuables from thieves in flight cabin, at airport and in hotel room.
5. CONVENIENT: Choices to unlock with any smartphones (iOS 8.0, Android 4.4, & above) or waterproof and programmable eGeeTouch Smart NFC Accessories (e.g. Fobs, Tags, Cards, Wristbands, etc) or Apple WATCH or Samsung Gear S2/3, etc.
6. GREAT BATTERY LIFE: Up to 4,000 lock/unlock cycles, or Over 3 YEARS of use based on 3-4 cycles per day. Battery is NOT Rechargeable.
SPECIFICATIONS:
1. Operating System: iOS and Android
2. Wireless & Access Technologies: Bluetooth & NFC
3. Body Material: PC ABS (Industry Grade Plastic)
4. Locking Material: Zinc
5. Power Supply/Battery: LR44/A76, 1.5V (2pcs) & USB 2.0
6. Water-Resistant IP Rating: IP43
7. Weight: approx. 70g
8. Dimension: 35mm X 22mm X 66m
9. Operating Temp.: -10 degC - +50 degC
10. Storage Temp.: -20 degC - +60 degC
11. Humidity: 20-90% RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.