Zoro Homepage

Mobile Electric Contactor, 100A, 12V

  • Mfr # EGIS/7023B

  • Zoro # G813335587


product price: $49.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGIS/7023B
Zoro #
G813335587
UPC #
304841518145
Country of Origin
China

Description

EGIS Mobile Electric Contactor is an IEC Magnetic Contactor rated for operation within the specified current range with a 12 V coil. It is described as a mobile electric contactor within the IEC Magnetic Contactors category.

Current rating: operation within the specified current range — defines the maximum load current the device is designed to switch

  • Coil voltage: 12 V — voltage required to operate the coil
  • Product category: IEC Magnetic Contactors — type of switching device
  • Form factor: Mobile Electric Contactor — indicates portability
  • Brand/name: EGIS — product line identification
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.