Zoro Homepage

12 in L Cordless Battery-Powered Chainsaw, Bare Tool

  • Mfr # CSX3000

  • Zoro # G714845857


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Bar Length
12 in
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Handle Location
Top Handle
Tool Series
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSX3000
Zoro #
G714845857
UPC #
692042012792
Country of Origin
China

Dimensions

Bar Length
12 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
Battery-Powered Chainsaw
Handle Location
Top Handle
Tool Series
Commercial
Chain Gauge
0.043 in
Product Type
Cordless Chainsaw
Motor Type
Brushless
Chain Oiler
Automatic
Chain Pitch
0.375 in
Equivalent Gas Engine Displacement
35.2 cc
Standards
cULus Listed
Speed Settings
Variable
Battery Platform
POWER+
Tool Weight
7.7 lb
Replacement Chain
AC1200, AC1400, AC1600
Voltage
56 V
Cutting Capacity
12 in
Number of Batteries to Operate
1

Description

Battery-Powered Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 12 in, Handle Location Top Handle, Cutting Capacity 12 in, Chain Oiler Automatic, Tool Weight 7.7 lb, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform POWER+, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 35.2 cc, Voltage 56 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.