Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in L Cordless Chainsaw, Battery Included

  • Mfr # CS1201

  • Zoro # G715827951


product price: $302.74
/ea
Free Shipping & Returns

Key Features

Bar Length
12 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Tool Weight
5.6 lb
Chain Gauge
0.043 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1201
Zoro #
G715827951
UPC #
195532102701
Country of Origin
China

Dimensions

Bar Length
12 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Chainsaw
Tool Weight
5.6 lb
Chain Gauge
0.043 in
Replacement Chain
AC1204 12, AK1204 12, AOL1000 128, AOL3200, BCS1000
Chain Oiler
Automatic
Equivalent Gas Engine Displacement
30 cc
Chain Pitch
0.375 in
Product Type
Cordless Chainsaw
Cutting Capacity
12 in
Battery Capacity
2.5 Ah
Motor Type
Brushless
Tool Series
Power+
Battery Model Number
BA1400T
Charger Model Number
CH2100
Charge Time
30 min
Battery Platform
POWER+
Handle Location
Top Handle
Voltage
56 V
Number of Batteries to Operate
1
Number of Chargers Included
1
Number of Batteries Included
1

Description

Chainsaw,Cordless,12",2.5 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.