This item is Discontinued.

Ego 16 in L Cordless Battery-Powered Chainsaw, 56 V, 5.0, Bare Tool CS1600

This item is Discontinued.

Ego

16 in L Cordless Battery-Powered Chainsaw, 56 V, 5.0, Bare Tool (Discontinued)

Mfr # CS1600
Zoro # G4171846
UPC # 00692042006173
Country of Origin China
Category Chainsaws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS1600
Zoro #
G4171846
UPC #
00692042006173
Country of Origin
China

Dimensions

Bar Length
16 in

Details

Fuel Type
Battery
Battery Voltage
56 V
Battery Amperage
5.0
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
Battery-Powered Chainsaw
Anti Vibration Handle
No
Chain Oiler
Automatic
Replacement Chain
AC1600
Run Time
Up to 30 min
Charge Time
30 min to 1 hr
Battery Type
Lithium-Ion
Cutting Capacity
16 in
Chain Pitch
0.375 in
Standards
ANSIB175.1, cUL Listed
Chain Gauge
0.043 in
Tool Weight
8.69 lb
Product Type
Cordless Chainsaw
Motor Type
Brushless
Equivalent Gas Engine Displacement
35 cc
Battery Platform
POWER+
Voltage
56 V
Number of Batteries to Operate
1
Battery Model Number
BA1120, BA1400, BA2240, BA2800, BA4200
Charger Model Number
CH2100; CH5500
Handle Location
Rear Handle

Description

Battery-Powered Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 16 in, Handle Location Rear Handle, Cutting Capacity 16 in, Chain Oiler Automatic, Tool Weight 8.69 lb, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform POWER+, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 35 cc, Voltage 56 V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.