This item is Discontinued.

Ego 16 in L Cordless Battery-Powered Chainsaw Kit, 56 V, 5.0Ah, Battery Included CS1604

16 in L Cordless Battery-Powered Chainsaw Kit, 56 V, 5.0Ah, Battery Included (Discontinued)

  • Mfr # CS1604
  • Zoro # G4171837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS1604
Zoro #
G4171837
UPC #
-
Country of Origin
China

Dimensions

Bar Length
16 in

Details

Fuel Type
Battery
Battery Voltage
56 V
Battery Amperage
5.0Ah
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaw Kit
Replacement Chain
AC1600
Battery Type
Lithium-ion
Includes
5.0Ah Lithium-Ion Battery, 56V, Chain Sheath, Charger
Chain Oiler
Automatic
Charge Time
100 min
Run Time
70 min
Anti Vibration Handle
No
Chain Pitch
0.375 in
Cutting Capacity
16 in
Standards
ANSIB175.1, cUL Listed
Chain Gauge
0.043 in
Tool Weight
16.27 lb
Product Type
Cordless Chainsaw
Handle Location
Rear Handle
Number of Chargers Included
1
Number of Batteries Included
1
Equivalent Gas Engine Displacement
35 cc
Battery Capacity
5.0 Ah
Battery Platform
POWER+
Number of Batteries to Operate
1
Voltage
56 V
Motor Type
Brushless
Charger Model Number
CH2100; CH5500

Description

Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 16 in, Handle Location Rear Handle, Cutting Capacity 16 in, Chain Oiler Automatic, Tool Weight 16.27 lb, Number of Batteries to Operate 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform POWER+, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 35 cc, Voltage 56 V, Sound Level Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.