Zoro Homepage

16 in L Cordless Chainsaw, Bare Tool

  • Mfr # CS1610

  • Zoro # G215681718


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Bar Length
16 in
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Voltage
56 V
Tool Series
Power+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1610
Zoro #
G215681718
UPC #
692042014178
Country of Origin
China

Dimensions

Bar Length
16 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
Chainsaw
Voltage
56 V
Tool Series
Power+
Product Type
Cordless Chainsaw
Tool Weight
9 lb
Chain Pitch
0.375 in
Charger Model Number
CH2100; CH2100-FC; CH2800D; CH2800D-FC; CH3200; CH3200-FC; CH5500; CH5500-FC; CH7000; CH7000-FC
Battery Platform
POWER+
Chain Gauge
0.043 in
Charge Time
30 min
Equivalent Gas Engine Displacement
40 cc
Chain Oiler
Automatic
Replacement Chain
AC1600, AG1600, AOL1000, AOL3200, BCS1000
Battery Model Number
BA1400, BA1400-FC, BA1400T, BA1400T-FC, BA2240T, BA2240T-FC, BA2242T, BA2242T-FC, BA2800, BA2800-FC, BA2800T, BA2800T-FC, BA4200, BA4200-FC, BA4200T, BA4200T-FC, BA5600T, BA5600T-FC, BA6720T, BA6720T-FC
Speed Settings
Variable
Handle Location
Rear Handle
Standards
ANSI B175
Cutting Capacity
16 in
Motor Type
Brushless
Number of Batteries Included
0
Number of Chargers Included
0
Number of Batteries to Operate
1

Description

Chainsaw,Cordless,16",2.5 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.