Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in L Cordless Chainsaw, Battery Included

  • Mfr # CS1611

  • Zoro # G215827949


product price: $292.99
/ea
Sold in multiples of 2 for $585.98
Free Shipping & Returns

Key Features

Bar Length
16 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Tool Weight
9 lb
Replacement Chain
AC1600, AG1600, AOL1000, AOL3200, BCS1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1611
Zoro #
G215827949
UPC #
692042014185
Country of Origin
China

Dimensions

Bar Length
16 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Chainsaw
Tool Weight
9 lb
Replacement Chain
AC1600, AG1600, AOL1000, AOL3200, BCS1000
Chain Pitch
0.375 in
Handle Location
Rear Handle
Standards
IPX4
Voltage
56 V
Cutting Capacity
16 in
Battery Capacity
2.5 Ah
Charge Time
30 min
Tool Series
Power+
Chain Gauge
0.043 in
Equivalent Gas Engine Displacement
40 cc
Battery Model Number
BA1400, BA1400T, BA2240, BA2242T, BA2800, BA2800T, BA4200, BA4200T
Product Type
Cordless Chainsaw
Charger Model Number
CH2800D; CH5500; CH7000
Motor Type
Brushless
Battery Platform
POWER+
Chain Oiler
Automatic
Speed Settings
Variable
Number of Chargers Included
1
Number of Batteries Included
1
Number of Batteries to Operate
1

Description

Chainsaw,Cordless,16,2.5 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.