Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in L Cordless Chainsaw, Battery Included

  • Mfr # CS1613

  • Zoro # G015827910


product price: $337.99
/ea
Sold in multiples of 2 for $675.98
Free Shipping & Returns

Key Features

Bar Length
16 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Chain Gauge
0.043 in
Equivalent Gas Engine Displacement
40 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1613
Zoro #
G015827910
UPC #
195532100042
Country of Origin
China

Dimensions

Bar Length
16 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Chainsaw
Chain Gauge
0.043 in
Equivalent Gas Engine Displacement
40 cc
Product Type
Cordless Chainsaw
Replacement Chain
AC1600, AG1600, AOL1000, AOL3200, BCS1000
Handle Location
Rear Handle
Motor Type
Brushless
Standards
IPX4
Charge Time
30 min
Tool Weight
9 lb
Voltage
56 V
Battery Platform
POWER+
Chain Pitch
0.375 in
Charger Model Number
CH2800D; CH5500; CH7000
Cutting Capacity
16 in
Battery Model Number
BA1400, BA1400T, BA2240, BA2242T, BA2800, BA2800T, BA4200, BA4200T
Speed Settings
Variable
Tool Series
Power+
Battery Capacity
4.0 Ah
Chain Oiler
Automatic
Number of Batteries Included
1
Number of Batteries to Operate
1
Number of Chargers Included
1

Description

Chainsaw,Cordless,16",4.0 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.